Valve Solenoid Coil, 24VDC, 14 W

  • Mfr # CCS024H

  • Zoro # G715921048


product price:  $37.89
/ea

Key Features

Voltage
24VDC
Standards
UL
Inner Hole Diameter
1/2 in
Compatible with Brand
Universal
Inner Hole Height
1 14/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCS024H
Zoro #
G715921048
UPC #
-
Country of Origin
United States

Dimensions

Inner Hole Diameter
1/2 in
Inner Hole Height
1 14/25 in

Details

Voltage
24VDC
Item
Valve Solenoid Coil
Standards
UL
Compatible with Brand
Universal
Wattage
14 W
Coil Enclosure
Water Resistant
Coil Insulation Class
N
Frequency
0.833333333 Hz
Electrical Connections
Integral Deutsch

Description

COIL/0.500/SHI/IDT/024VDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.