Shop All Pneumatic Regulators
Parker
Regulator, Air Inlet 1/8", NPT, 300 psig
Mfr # 14R013FC
Zoro # G410018517
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fluid Type Compressed Air
- Pressure Gauge Port Size 1/8 in
- Seal Material Nitrile
- Air Inlet Size 1/8 in
- For Substance Type Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 14R013FC
- Zoro # G410018517
- Country of Origin Mexico
- Category Pneumatic Regulators
Dimensions
Pressure Gauge Port Size | 1/8 in |
Air Inlet Size | 1/8 in |
Air Outlet Size | 1/8 in |
Overall Height | 2 7/8 in |
Overall Width | 1 5/8 in |
Description
Regulator, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Flow Rate 13 scfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 125 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 1 5/8 in, Series 14, Air Outlet Size 1/8 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Compressed Air, For Substance Type Air, Maximum Regulated Pressure 125 psig, Minimum Operating Pressure 0 psig, Minimum Operating Temperature 32 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 15/5 MFD, 370V, Oval (2MDX3)
- FAFNIR Single Row Radial Ball Bearing, Open, #9111K (9111K)
- POWERDRIVE QD Bushing, Series SD, 1-15/16" Bore (SD-1-15/16)
- TOMPKINS Hydraulic Fitting-Steel12MJ-06MOR (6400-12-06)
- PARKER Air Regulator, 1/2 In. NPT, 75 cfm, 250 psi (06R318AC)
- PARKER Air Regulator, 3/4 In. NPT, 90 cfm, 250 psi (07R418AC)
- PARKER Regulator, Air Inlet 3/8", NPT, 300 psig (R119-03CG)
- PARKER Air Pressure Regulator, Pipe Size 1/2" (07R313AC)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (15R113FB)
- PARKER Air Regulator, 1/2 In NPT, 150 cfm, 300 psi (R119-04CG)
- ARO Compressed Air Regulator, 2000 Series, Aluminum, 1/2 in NPT, 210 cfm, 0 psi to 140 psi, Knob (R37341-600)
- Parker Pneumatic System Components