Shop All Pneumatic Regulators
Parker
Regulator, Air Inlet 1/4", NPT, 300 psig
Mfr # 15R110FB
Zoro # G210018540
original price:
$53.09
9% off
new price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustment Mechanism Knob
- Pressure Gauge Port Size 1/4 in
- Minimum Operating Temperature 32 Degrees F
- For Fluid Type Compressed Air
- Body Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 15R110FB
- Zoro # G210018540
- Country of Origin Mexico
- Category Pneumatic Regulators
Dimensions
Pressure Gauge Port Size | 1/4 in |
Overall Width | 2 1/8 in |
Overall Height | 3 5/16 in |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Description
Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate Not Applicable, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 125 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 1/8 in, Series 15, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Compressed Air, For Substance Type Air, Maximum Flow @ 100 psi 21 scfm, Maximum Regulated Pressure 30 psig, Minimum Operating Pressure 0 psig
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1610 X 1-KW Taper Lock Bushing (1610X1)
- FESTO Standards-Based Cylinder DSNU-25-80-PPV-A (DSNU-25-80-PPV-A)
- AKG Oil Cooler, 4 to 50 gpm, 3-Phase AC Motor (A30-3)
- WALTER SURFACE TECHNOLOGIES Anti-Spatter, 13.5 fl. oz., Aerosol Can (53F212)
- PARKER Air Regulator, 3/4 In NPT, 300 cfm, 300 psi (R119-06CG/M2)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (14R111FC)
- PARKER Air Regulator, 1/2 In NPT, 150 cfm, 300 psi (R119-04CG)
- PARKER Air Pressure Regulator, Pipe Size 3/4" (07R413AC)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (14R113FC)
- PARKER Regulator, Air Inlet 3/8", NPT, 300 psig (R119-03CG)
- MILTON INDUSTRIES 1/2" NPT Heavy Duty Regulator (1115-8)
- Parker Pneumatic Regulators