Shop All Pneumatic Regulators
Parker
Regulator, Air Inlet 1/4", NPT, 300 psig
Mfr # 14R112FC
Zoro # G710018583
original price:
$29.95
9% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Gauge Port Size 1/8 in
- Air Outlet Size 1/4 in
- Weight 0.3 lb
- Seal Material Nitrile
- Adjustment Mechanism Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 14R112FC
- Zoro # G710018583
- Country of Origin Mexico
- Category Pneumatic Regulators
Dimensions
Pressure Gauge Port Size | 1/8 in |
Air Outlet Size | 1/4 in |
Overall Width | 1 5/8 in |
Overall Height | 2 7/8 in |
Air Inlet Size | 1/4 in |
Details
Item | Regulator |
Weight | 0.3 lb |
Seal Material | Nitrile |
Adjustment Mechanism | Knob |
Air Inlet Type | NPT |
For Substance Type | Air |
Series | 14 |
Minimum Operating Temperature | 32 Degrees F |
Minimum Operating Pressure | 0 psig |
Maximum Regulated Pressure | 125 psig |
Maximum Flow Rate | 15 scfm |
Maximum Operating Pressure | 300 psig |
Pressure Gauge Port Type | NPT |
Air Outlet Type | NPT |
Maximum Operating Temperature | 125 Degrees F |
For Fluid Type | Compressed Air |
Body Material | Zinc |
Minimum Regulated Pressure | 1 psig |
Pressure Gauge Included | No |
Description
Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 15 scfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 125 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 1 5/8 in, Series 14, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Compressed Air, For Substance Type Air, Maximum Regulated Pressure 125 psig, Minimum Operating Pressure 0 psig, Minimum Operating Temperature 32 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FNPT-FNPT, 3/4-14x1/2-14, El (2087-12-8S)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 23.5" (B23.5)
- LINKBELT Link-Belt Roller Chain Connecting Link, 60 Chain, 3/4 in Pitch, 0.23 in Pin Dia, Steel (R602SCLSFPK)
- LEESON Washdown Motor, 2 HP, 1740 RPM (191569.00)
- PARKER Air Pressure Regulator, Pipe Size 3/8" (06R213AC)
- PARKER Regulator, Air Inlet 1/8", NPT, 300 psig (14R013FC)
- PARKER Air Regulator, 1/2 In NPT, 150 cfm, 300 psi (R119-04CG)
- PARKER Air Pressure Regulator, Pipe Size 1/2" (07R313AC)
- PARKER Air Pressure Regulator, Pipe Size 1/4" (06R113AC)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (14R111FC)
- PARKER Air Regulator, 1/2 In. NPT, 75 cfm, 250 psi (06R318AC)
- Parker Pneumatic System Components