Shop All Pneumatic Regulators
Parker
Regulator, Air Inlet 1/4", NPT, 300 psig
Mfr # 14R111GC
Zoro # G710018552
original price:
$29.95
9% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 1 5/8 in
- Overall Height 2 7/8 in
- Maximum Flow Rate 15 scfm
- Minimum Operating Temperature 32 Degrees F
- For Fluid Type Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 14R111GC
- Zoro # G710018552
- Country of Origin Mexico
- Category Pneumatic Regulators
Dimensions
Overall Width | 1 5/8 in |
Overall Height | 2 7/8 in |
Pressure Gauge Port Size | 1/8 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 15 scfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 125 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 1 5/8 in, Series 14, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Air, For Substance Type Air, Maximum Regulated Pressure 125 psig, Minimum Operating Pressure 0 psig, Minimum Operating Temperature 32 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Braze To 37° JIC Female Swivel Union (0900X16X16)
- BESTORQ Aftermarket Bad Boy 2016 Outlaws Extreme (Deck 61") Zero Turn Mower Replacement Belt, B177LG (B177LG)
- TRITAN Insert Ball Brng, ER, 1-3/4 dia, 7103.96 lb (ER28)
- INGERSOLL-RAND High Efficiency Filter, 3/4in. NPT, 45 cfm (FA75IH)
- PARKER Air Pressure Regulator, Pipe Size 1/2" (06R313AC)
- PARKER Air Pressure Regulator, Pipe Size 1/2" (07R313AC)
- PARKER Air Regulator, 1/2 In NPT, 150 cfm, 300 psi (R119-04CG)
- PARKER Air Regulator, 3/4 In NPT, 300 cfm, 300 psi (R119-06CG/M2)
- PARKER Air Regulator, 3/4 In. NPT, 90 cfm, 250 psi (07R418AC)
- PARKER Air Pressure Regulator, Pipe Size 3/8" (06R213AC)
- SMC Electro 24VDc 000505PSI Pneumatic Regulator (ITV2030-402S)
- Parker Pneumatic Regulators