Shop All Compressor Air Filters
Parker
COMPRESSED AIR ACTIVATED CARBON FILTER
Mfr # OVRP400INXX
Zoro # G211618596
product price: $9,452.99
/ea
Free Shipping & Returns
$9,452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 41 13/16 in
- Overall Width 21 11/16 in
- Overall Depth 26 7/8 in
- Maximum Operating Temperature 122 Degrees F
- Minimum Operating Pressure 15 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # OVRP400INXX
- Zoro # G211618596
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Overall Height | 41 13/16 in |
Overall Width | 21 11/16 in |
Overall Depth | 26 7/8 in |
Air Inlet Size | 2 1/2 in |
Air Outlet Size | 2 1/2 in |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 2 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 690 scfm, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 122 Degrees F, Overall Width 21 11/16 in, Overall Height 41 13/16 in, Drain Included No, Filter Bowl Material Aluminum, Drain Type Not Applicable, Series OIL-X OVR, Differential Pressure Indicator Included No, Air Flow Direction Not Applicable, Air Inlet Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 62" (BX62)
- WILKERSON Air Pressure Regulator, 1/2" Pipe Size (R18-04-F000B)
- DAYTON Sleeve Bearing, 1/4x1/2x3/4 L, PK3 (3FJG2)
- OETIKER Clamp, Oetiker, Stepless, 18.5mm, 100 Bag (16700020)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- PARKER Compressed Air Filter (AAPX010ANFX)
- PARKER Compressed Air Filter (ACSPX010BNMX)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F38EC)
- PARKER Compressed Air Filter (AOPX015CNFX)
- PARKER Compressed Air Filter (AAPX010CNFX)
- SOLBERG Filter Element, 2micron (10)
- Parker Compressor Air Filters