Shop All Hose Clamps
Parker
CL CLAMP 19.05MM/.75''
Mfr # CL-13
Zoro # G209840992
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CL-13
- Zoro # G209840992
- Country of Origin United States
- Category Hose Clamps
Description
Parker's CL Clamps are perfect for supporting long lengths of hose. They are vinyl coated steel clamps and provide neater installation of hose line, minimizing hose chafing and prevents damage to the hose. Our CL Clamps are available in many sizes to fit a hose outer diameter of 5/16'' to 2-5/8'' for your specific needs. Markets: - Transportation - RV & Bus - Military - Construction - Agriculture - Grounds & Building Maintenance - Forestry - Railroad - Utility Equipment - Personal Lift Equipment - Machine Tool - Oil Field Service - Waste & Refuse - Material Handling - Marine - Paving & Road Maintenance - Ground Support Equipment - Industrial - Mining - Automotive Features/Benefits: - Supports long lengths of hose to protect against damage Applications: - For secure clamping applications Specifications: - CR steel with zinc plating - Black Vinyl plastisol coating 0.03'' thick - Temperature range: -40 ?F to 225 ?F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Open Bearing, PS, 30mm, 6206 (6206/C3)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 4.0 gpm (53DN44)
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Temp.: 125 Degrees F (B18-02-FK00B)
- INGERSOLL-RAND OEM Kit UP6 15-30HP Comprssor/Coolnt Lub (23417231)
- PARKER 2'' DOUBLE BOLT CLAMP (88DB-32)
- PARKER 1'' DOUBLE BOLT CLAMP (88DB-16)
- PARKER 3/4'' DOUBLE BOLT CLAMP (88DB-12)
- PARKER STD SERIES PLASTIC CLAMP (1095-PP)
- IDEAL TRIDON Hose Clamp 1"To3"Ss (6740153)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 3/8 Inch x 7/8 Inch O.D Range, PK 25 (H581-25K)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1-5/16 Inch x 2-1/4 Inch O.D. Range, PK 25 (H584-25K)
- Parker Hose Clamps