Shop All Cable Clamps & Clips
Panduit
Wire Clips - Push Mount, PK100
Mfr # PC062-H25D-C0
Zoro # G0780862
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 0.62"
- Material Weather Resistant Nylon 6.6
- Maximum Operating Temperature (°F) 185
- Overall Width (In.) 0.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PC062-H25D-C0
- Zoro # G0780862
- UPC # 7498383886
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.62" |
Overall Width (In.) | 0.62 |
Overall Width (mm) | 15.7 |
Maximum Bundle Diameter (mm) | 16 |
Mounting Hole Diameter (mm) | 7.1 |
Mounting Hole Diameter (In.) | 0.28 |
Overall Height (In.) | 0.82 |
Maximum Bundle Diameter (In.) | 0.63 |
Overall Height (mm) | 20.8 |
Description
Wire Clips - Push Mount,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Connector Insulators, 0.82in ID, Black, 8in (8424-8)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-120-ALA-010)
- TECHFLEX Braided Sleeving, 4 ft., Black (F6N2.00BK4)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-2-4-S)
- Panduit Cable Clamps & Clips