Shop All Cable Clamps & Clips
Panduit
Wire Clip, PK1000
Mfr # PMCC09H06-M30
Zoro # G0786508
product price: $149.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.49 in
- Height 0.9 in
- Resistance Properties Heat Resistant
- Overall Width (In.) 0.49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PMCC09H06-M30
- Zoro # G0786508
- UPC # 7498358234
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.49 in |
Height | 0.9 in |
Overall Width (In.) | 0.49 |
Overall Height (In.) | 0.9 |
Mounting Hole Diameter (mm) | 6.5 |
Maximum Bundle Diameter (mm) | 9 |
Overall Height (mm) | 23 |
Mounting Hole Diameter (In.) | 0.25 |
Overall Width (mm) | 12.5 |
Maximum Bundle Diameter (In.) | 0.35 |
Overall Length | 0.74 in |
Details
Item | Wire Clip,PK1000 |
Color | Black |
Resistance Properties | Heat Resistant |
Environment | Indoor |
Maximum Compatible Panel Thickness (mm) | 3 |
Maximum Compatible Panel Thickness (In.) | 0.11 |
Product Type | Wire Clip |
Body Material | Heat Stabilized Nylon 6.6 |
Application | Push Barb Mount Cord Clip |
Mount Method | Push Barb |
Product Class | Wire Routing, Management & Protection |
Description
Wire Clip,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369VY)
- GE CURRENT Circuit Breaker, THQL Series 40A, 2 Pole, 120/240V AC (THQL2140)
- MARINCO 15A 125V STRAIGHT BLADE POWER INLET BLACK (150BBI.RV)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 (LC3-A-C8)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- PANDUIT Clip-On Wire Marker, 6 (PCA11-6)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- ZORO SELECT Clamp, OD 7/8 In, 1/2 In W, Vinyl, PK50 (COV1509Z1)
- Panduit Cable Clamps & Clips