Shop All Cable Clamps & Clips
Panduit
Wire Clip, .36" Bundle, Gray, PK100
Mfr # LC5-A-C8
Zoro # G0771257
product price: $52.45
/pk 100, $0.52/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Width 1"
- Height 0.61"
- Horizontal Static Load Capacity (kg) 0.2
- Overall Length (In.) 1.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LC5-A-C8
- Zoro # G0771257
- UPC # 7498358570
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 1" |
Height | 0.61" |
Overall Length (In.) | 1.01 |
Maximum Bundle Diameter (mm) | 9.1 |
Overall Height (In.) | 0.61 |
Overall Width (In.) | 1.01 |
Overall Length (mm) | 25.6 |
Overall Height (mm) | 15.5 |
Maximum Bundle Diameter (In.) | 0.36 |
Overall Width (mm) | 25.6 |
Depth | 1.01" |
Overall Length | 1.01 in |
Description
Wire Clip,.36 In. Bundle,Gray,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Terminal Kit, Crimp Tool, 96 pcs (SDTK-1)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Connector Type: Straight Barrel (YA2C)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 15mm, 2Wire, NC (XS4P30MB230)
- IFM Reflector, 1 In x 3/16 In x 1 In (E20003)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- GAMPAK STRAP RIGID 2HOLE 1"" (49832)
- Panduit Cable Clamps & Clips