Shop All Cable Clamps & Clips
Panduit
Vertical Cord Clip, Adhesive, 0.25 (6.4
Mfr # VCC25-A-M
Zoro # G3037879
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.44 in
- Width 0.5 in
- Overall Length 1 inch
- Application Route and Secure Cords and Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # VCC25-A-M
- Zoro # G3037879
- UPC # 7498338410
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 0.44 in |
Width | 0.5 in |
Overall Length | 1 inch |
Overall Width (mm) | 12.7 |
Overall Length (mm) | 25.4 |
Maximum Bundle Diameter (In.) | 0.25 |
Overall Length (In.) | 1 |
Overall Height (In.) | 0.44 |
Maximum Bundle Diameter (mm) | 6.4 |
Overall Width (In.) | 0.5 |
Overall Height (mm) | 11.2 |
Details
Color | Natural |
Application | Route and Secure Cords and Cables |
Environment | Indoor |
Adhesive Material | Rubber |
Product Type | Wire Clip |
Vertical Static Load Capacity (kg) | 0.113 |
Body Material | Nylon 6.6 |
Mount Method | Rubber Adhesive Tape |
Vertical Static Load Capacity (lb) | 0.25 |
Horizontal Static Load Capacity (lb) | 0.25 |
Horizontal Static Load Capacity (kg) | 0.113 |
Product Class | Cable & Conduit Supports |
Description
Vertical Cord Clip, Adhesive, 0.25 (6.4 mm) Inch Maximum Bundle Diamter, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 3 M (GBLCC-D4-03)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 12 in. (ECFUF-112)
- GE Miniature Circuit Breaker, THQB Series 25A, 2 Pole, 120/240V AC (THQB2125)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW34)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 (LC3-A-C8)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PRIME-LINE CLIP DBL WING FLUSH PK/6 (181874)
- Panduit Cable Clamps & Clips