Shop All Cable Clamps & Clips
Panduit
Unslotted Lddr Rng, Rnd Rung Brckt, Stainless Steel, UCRND1-V316, PK 5
Mfr # UCRND1-V316
Zoro # G3036488
product price: $293.99
/pk 25, $11.76/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With Stainless Steel Buckle Strap and Locking Strap Cable Cleats
- Material 316 Stainless Steel
- Height 1.17 in
- Width 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # UCRND1-V316
- Zoro # G3036488
- UPC # 7498391047
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Height | 1.17 in |
Width | 1.25 in |
Overall Length | 3.68 in |
Overall Width (mm) | 31.8 |
Overall Length (mm) | 93.4 |
Overall Height (mm) | 29.7 |
Overall Height (In.) | 1.17 |
Overall Width (In.) | 1.25 |
Overall Length (In.) | 3.68 |
Details
Color | Natural |
For Use With | Stainless Steel Buckle Strap and Locking Strap Cable Cleats |
Material | 316 Stainless Steel |
Application | Short-Circuit Protection |
Product Type | Metal Uniclip Brackets |
Environment | Indoor/Outdoor |
Product Class | Wire Routing, Management & Protection |
Description
Unslotted Ladder Rung, Round Rung Bracket, Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED DPR-350C Voltage Phase Monitor (DPR350C)
- SIEMENS Auxiliary Switch, 1NO/0NC, 1 Pole (3RH1921-1CD10)
- SQUARE D Molded Case Circuit Breaker, HDL Series 125A, 3 Pole, 600V AC (HDL36125)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-050-50)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- PANDUIT Clip-On Wire Marker, 0 (PCA11-0)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- ZORO SELECT Clamp, OD 1 1/2 In, 1/2 In W, Cushion, PK25 (COL2409Z1)
- Panduit Cable Clamps & Clips