Shop All Cable Clamps & Clips
Panduit
Universal Cable Clip Parallel Type Cable (100 Pack), 100PK
Mfr # UCCPD-C130
Zoro # G304859288
product price: $61.75
/pk 100, $0.62/ea
$61.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Clamp Type Edge Clip
- Mounting Method Edge Clip
- Color Black
- Width 0.77 in
- Height 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # UCCPD-C130
- Zoro # G304859288
- UPC # 61305675589
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Width | 0.77 in |
Height | 1.25 in |
Overall Width | 0.77 |
Overall Height | 1.25 |
Overall Length | 0.88 in |
Overall Length (mm) | 22.33 |
Overall Length (In.) | 0.88 |
Maximum Bundle Diameter (mm) | 7.5 |
Overall Height (mm) | 31.66 |
Overall Width (In.) | 0.77 |
Overall Width (mm) | 19.5 |
Overall Height (In.) | 1.25 |
Maximum Bundle Diameter (In.) | 0.3 |
Description
Panduit UCCPD-C130 Universal Cable Clips for Parallel Type Cable Down, are adjustable edge clips designed for various rack sizes. Their teeth lock feature prevents movement and can handle multiple gauges. Great for managing PV cable on solar panels. Maximum cable diameter of 0.25”-0.30” (6.5-7.5mm), frame thickness of 0.04”-0.12” (1.0-3.0mm) and frame width of 0.78”-1.38” (20-35mm). Includes UCCCDL-X130 latch. Made of Weather Resistant Acetal, are black in color and come in packages of 100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 3/4 In. (074-09-3543)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 3 Wire, 30 Amps, 125V, NEMA L5-30P (YGA024)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B161406CH)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V08)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- NATIONAL HARDWARE HEAVY STRAP HNG ZCPLT 4"" (N127-969)
- Panduit Cable Clamps & Clips