Shop All Wire Terminals
Panduit
Tubular Ring Terminal, non-insulated, 3/0 AWG, 1/4 stud, S3/0-14R-C
Mfr # S3/0-14R-C
Zoro # G2802356
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 3/0 AWG
- Insulation Type Non-Insulated
- Stud Size 1/4 in
- Connection Material Copper
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # S3/0-14R-C
- Zoro # G2802356
- UPC # 7498360042
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Tongue Width - Wire Connector | 0.96 in |
Overall Length | 2.1 in |
Length | 2.1" |
Width | 0.96 in |
Details
Wire Range | 3/0 AWG |
Insulation Type | Non-Insulated |
Connection Material | Copper |
Terminal Type | Ring Tongue |
Item | Loose Piece Ring Terminal |
Seam | Seamless Tubular |
Finish | Tinned |
Connector Details | 1 x Ring Terminal |
Product Type | Terminal Connector |
Product Material | Copper |
Product Name | Terminal Connector |
Product Color | Metallic |
Connector Plating | Tin |
Product Class | Wire Termination |
Description
Tubular Ring Terminal, non-insulated, 3/0 AWG, 1/4 stud size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Emt, 1-Hole, 1", Steel (2084)
- IDEAL Connector, PK25 (85-368)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (10250T3011)
- LEVITON 20 Amp, 120/277 Volt, Toggle, Locking Single-Pole Ac Quiet (1221-2WL)
- PANDUIT Fork Term, 16, 14 Awg, PK25 (EV14-14FB-Q)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P6-14R-T)
- PANDUIT Wire Joint, PK50 (EJN218-216-L)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P6-56R-E)
- PANDUIT Ring, Non-Insul, 6 Awg, #8 Stud, PK20 (P6-8R-E)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (PV14-6LF-C)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK100 (160175-100)
- Panduit Wire Terminals