Shop All Cable Clamps & Clips
Panduit
Tie Mount, 304 SS, Push Mount, .312" (8m
Mfr # MPWM-H56-Q
Zoro # G2755158
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With MLTS/LH/H/EH or MLTFCS/LH/H
- Material Stainless Steel Type 304
- Width 0.29 in
- Height 0.56 in
- Overall Length 0.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # MPWM-H56-Q
- Zoro # G2755158
- UPC # 7498322541
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.29 in |
Height | 0.56 in |
Overall Length | 0.84 in |
Overall Length (In.) | 0.84 |
Overall Length (mm) | 21.3 |
Overall Width (mm) | 7.3 |
Thread Size | 5/16 (8mm) |
Overall Height (In.) | 0.56 |
Overall Width (In.) | 0.29 |
Overall Height (mm) | 14.2 |
Details
For Use With | MLTS/LH/H/EH or MLTFCS/LH/H |
Material | Stainless Steel Type 304 |
Application | General |
Maximum Operating Temperature (°C) | 538 |
Maximum Operating Temperature (°F) | 1000 |
Mount Method | Screw |
Minimum Operating Temperature (°F) | -76 |
Minimum Operating Temperature (°C) | -60 |
Environment | Indoor/Outdoor |
Product Type | Stainless Steel Mounts |
Product Class | Cable & Wire Ties, Mounts & Straps |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Color | Natural |
Description
Tie Mount, 304 SS, Push Mount, .312" (8mm)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 125A, 700V AC, Non-Indicating (A70Q125-4)
- DAYTON Control Transformer, 500 VA, 80 °C, 12/24V AC, 120V AC (31EJ02)
- NVENT ERICO Pipe Clamp, Grounding, 1 1/4-2 In, Bronze (CWP2JU)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Black Box, GFCI Module and (2) 20A Tamper Resistant Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 250 VAC (HBLI45123GF220M1)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- GARDNER BENDER Cable Organizer, 1/4 In, Red (CW-T1RR50)
- Panduit Cable Clamps & Clips