Shop All Conduit Clamps & Hangers
Panduit
One-Piece Strut Clamp with Saddle Used t
Mfr # PSCH6B
Zoro # G2759918
product price: $152.99
/pk 100, $1.53/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc Plated Steel
- Color Silver
- Overall Length 29.53 ft
- Includes Clamps with Saddle
- Application (1) Used to mount conduit to strut (2) All sizes available with load distribution saddle attached to screw to distribute weight (3) Suitable for use with standard 1 5/8" strut (4) Install with screwdriver, nut driver, or standard wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSCH6B
- Zoro # G2759918
- UPC # 7498364112
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 29.53 ft |
Compatible EMT Size | 0.375 |
Details
Material | Zinc Plated Steel |
Color | Silver |
Includes | Clamps with Saddle |
Application | (1) Used to mount conduit to strut (2) All sizes available with load distribution saddle attached to screw to distribute weight (3) Suitable for use with standard 1 5/8" strut (4) Install with screwdriver, nut driver, or standard wrench |
Environment | Indoor |
Product Type | Strut Clamp |
Finish/Coating | Zinc |
Product Class | Wire Routing, Management & Protection |
Description
One-Piece Strut Clamp with Saddle Used to Secure 3/8" Conduit
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- GE Raintight Hub, 3.25inWx3.25inL (TC100)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 5A, 300V AC, 10kA at 300V AC (GLR-5)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 24V AC, 115/220V AC (T24130D)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- PANDUIT Custom Length Banding System, 250ft (MBH-TLR)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PARTNERS BRAND Cable Tie Mounts, 1"x1", Black, PK100 (CTM11B)
- Panduit Conduit Clamps & Hangers