Shop All Conduit Clamps & Hangers
Panduit
One-Piece Strut Clamp with Saddle Used t
Mfr # PSCH24B
Zoro # G2766814
product price: $93.99
/pk 50, $1.88/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated Steel
- Color Silver
- Overall Length 200 ft
- Includes Clamps with Saddle
- Application (1) Used to mount conduit to strut (2) All sizes available with load distribution saddle attached to screw to distribute weight (3) Suitable for use with standard 1 5/8" strut (4) Install with screwdriver, nut driver, or standard wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSCH24B
- Zoro # G2766814
- UPC # 7498364117
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 200 ft |
Compatible EMT Size | 1"1/2 |
Compatible Rigid/IMC Size | 1"1/4 |
Details
Material | Zinc Plated Steel |
Color | Silver |
Includes | Clamps with Saddle |
Application | (1) Used to mount conduit to strut (2) All sizes available with load distribution saddle attached to screw to distribute weight (3) Suitable for use with standard 1 5/8" strut (4) Install with screwdriver, nut driver, or standard wrench |
Environment | Indoor |
Static Load Capacity (kg) | 36.3 |
Finish/Coating | Zinc |
Product Type | Strut Clamp |
Static Load Capacity (lb) | 80 |
Product Class | Wire Routing, Management & Protection |
Description
One-Piece Strut Clamp with Saddle Used to Secure 1 1/2" Conduit
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 1.54 In. L, No. of Ports: 3 (IPL4-3B)
- 3M 22-18 AWG Nylon Fork Terminal #10 Stud PK100 (MNG18-10FX)
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (K2A29U)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 20A, 600V AC, Non-Indicating (LSRK020)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- GARDNER BENDER Plastic Cable Clamp, 3/4", UVB Black, PK6 (PPC-1575UVB)
- Panduit Conduit Clamps & Hangers