Shop All Cable Clamps & Clips
Panduit
Multi-function Clip for Drop Wire or 1/8
Mfr # P6Z34
Zoro # G3036384
product price: $49.39
/pk 100, $0.49/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type High Carbon Steel, Spring Tempered
- Finish Zinc Phosphate and Oil
- Application Multi-function clip used to secure misc. components and assemblies to drop wire or rod
- Flange Thickness (In.) 1/8 - 7/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P6Z34
- Zoro # G3036384
- UPC # 7498390991
- Country of Origin United States
- Category Cable Clamps & Clips
Details
Color | Black |
Type | High Carbon Steel, Spring Tempered |
Finish | Zinc Phosphate and Oil |
Application | Multi-function clip used to secure misc. components and assemblies to drop wire or rod |
Flange Thickness (In.) | 1/8 - 7/16 |
Type of fastening | Wall/ceiling/suspension |
Product Class | Wire Routing, Management & Protection |
Description
Multi-function Clip for Drop Wire or 1/8" - 7/16" Flange; #12 Wire through 3/8" Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 1A, 32V DC, Non-Indicating (ATC-1)
- HONEYWELL THERMAL SOLUTIONS St7800A1054 60 Second Purge (ST7800A105)
- TY-RAP 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (FOR180-50-0)
- ELECTRIDUCT Spiral Cable Wrap 1" x 50ft-Yellow (WL-SW-100-50-YL)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC37B0312)
- Panduit Cable Clamps & Clips