Shop All Cable Clamps & Clips
Panduit
Mounting Hardware Kit, Stainless Steel,
Mfr # HDW3/8-KT
Zoro # G2766464
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Overall Length 1 in
- Material Stainless Steel
- Application Busbar Connector Mounting
- Features Lead-free
- Overall Length (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HDW3/8-KT
- Zoro # G2766464
- UPC # 7498310495
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Overall Length | 1 in |
Overall Length (In.) | 1 |
Overall Length (mm) | 25.4 |
Details
Material | Stainless Steel |
Application | Busbar Connector Mounting |
Features | Lead-free |
Product Type | Mounting Hardware Kit |
Product Name | Mounting Hardware for TEBC Kits |
Head Type | Hex |
Fastener Quantity | 2 x Washer, 2 x Bolt, 2 x Hex Nut, 4 x Screw, 4 x Flat Washer |
Product Material | Stainless Steel |
Product Class | Grounding & Bonding |
Description
Mounting Hardware Kit, Stainless Steel, 3/8" (9.5mm) nuts, bolts and washers
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 2/0, 10 ft., Black, Rubber (19YE09)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060604GNK)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PC-3000)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCP)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT Clip-On Wire Marker, 6 (PCA11-6)
- KMC 1/2 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0809AL)
- Panduit Cable Clamps & Clips