Shop All Cable Clamps & Clips
Panduit
Mounting Clip, 0.25" Screw, PK100
Mfr # MCEH-S25-C0
Zoro # G0778701
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Extra-Heavy Cross section lashing cable ties: PLT2EH - PLT12EH series
- Width 0.19"
- Material Weather Resistant Nylon 6.6
- Height 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # MCEH-S25-C0
- Zoro # G0778701
- UPC # 7498358512
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.19" |
Height | 0.13 in |
Overall Width (mm) | 17 |
Overall Length (In.) | 1.4 |
Overall Length (mm) | 35 |
Overall Height (In.) | 0.13 |
Overall Height (mm) | 3.3 |
Overall Width (In.) | 0.67 |
Depth | 4.80" |
Overall Length | 1.4 in |
Description
Mounting Clip,0.25" Screw,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Plastic Bushing, 25PK (EMTB125)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 10 PK (SVS2-4-10)
- GARDNER BENDER 4" L Cable Tie PK 1000 (46-104MN)
- NVENT HOFFMAN ZONEX ATEX- and IECEX-Certified, Type 4X, Hinged Cover, Metric Size, 1 (EXE16128SS61)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- Panduit Cable Clamps & Clips