Shop All Compression Lugs
Panduit
Lug Compression Connector, No.1 AWG
Mfr # LCAF1-38-X
Zoro # G0772368
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Flared Barrel
- Width 0.76"
- Material Tin-Plated Copper
- Length 2.08"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAF1-38-X
- Zoro # G0772368
- UPC # 7498355751
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.76" |
Length | 2.08" |
Overall Length | 2.08 in |
Class M Copper Flex Conductor Size (AWG) | 1 |
DLO Copper Flex Conductor Size (AWG) | 1 |
Tongue Width (In.) | 0.76 |
Stud Hole Size (mm) | 9.5 |
Barrel Length (In.) | 0.94 |
Wire Strip Length (In.) | 1 |
Barrel Length (mm) | 23.9 |
Tongue Width (mm) | 19.3 |
Overall Length (In.) | 2.08 |
Wire Strip Length (mm) | 25.4 |
Stud Hole Size (In.) | 44993 |
Overall Length (mm) | 52.8 |
Class K Copper Flex Conductor Size (AWG) | 1 |
Description
Lug Compression Connector,No.1 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P7W)
- TEST PRODUCTS INTL Coax Adapter WIFI Univ Kit (TPI-4024WIFI)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 14 ft. (2116)
- AC WORKS 100ft SOOW 10 Gauge NEMA 5-15 15A 125V Over Kill Super Duty Rubber Extension Cord (SD515PR-100)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAN6-6-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Copper Compression Lug, 1 Hole, 250 kcmi (LCAN250-38-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- ABB C Tap, Green, 24, Main 5-3, Branch 6-12 (54725)
- Panduit Compression Lugs