Shop All Raceway Fittings
Panduit
Ldph10 / Ld2P10 Power Rated Inside Corne (10 Pack), 10PK
Mfr # ICFX10IW-X
Zoro # G604859971
product price: $38.15
/pk 10, $3.82/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LDPH10, LD2P10
- Material ABS
- Mounting Snap-On
- Width 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ICFX10IW-X
- Zoro # G604859971
- UPC # 7498353069
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1.62 in |
Height | 2.49 in |
Overall Height | 2.49 |
Overall Length | 2.49 in |
Overall Width | 1.62 |
Overall Height (mm) | 63.2 |
Overall Height (In.) | 2.49 |
Overall Length (mm) | 63.2 |
Overall Length (In.) | 2.49 |
Overall Width (mm) | 41.1 |
Overall Width (In.) | 1.62 |
Details
Color | White |
For Use With | LDPH10, LD2P10 |
Material | ABS |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes |
Mount Method | Snap-On |
Product Type | Power Rated Fittings |
Raceway Type | Power Rated |
Fitting Type | Inside Corner |
Product Color | Off-White |
Product Class | Wire Routing, Management & Protection |
Description
Inside corner fitting for use with LDPH10 and LD2P10 raceway, Off White, ABS, Length 2.49 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Blank Legend Plate, Square, Black (10250TS36)
- IDEAL Stm Std 16-26Ga (45-097)
- HUBBELL Electrical Box Kit, Outlet Box, 1 Gang, Aluminum (5874-5S)
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 100 (FZ512735)
- PANDUIT Fitting, Inside Corner, T70, Wh (T70ICWH)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10EI-X)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRCIW)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3WH-X)
- PANDUIT Ld3 Low Voltage End Cap Fitting (20 Pack), 20PK (ECF3WH-E)
- PANDUIT Fitting, Insidecorner, Lowv, Iw, PK10 (ICF10IW-X)
- WIREMOLD 500 Series Raceway Cutter (605)
- Panduit Raceways