Shop All Cable Clamps & Clips
Panduit
Latching Wire Clip, Push Mount, .50" (1
Mfr # LWC50-H25-L20
Zoro # G3036445
product price: $32.95
/pk 50, $0.66/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0.78"
- Width 0.76"
- Application Route and Secure Cords and Cables
- Overall Length 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC50-H25-L20
- Zoro # G3036445
- UPC # 7498371034
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 0.78" |
Width | 0.76" |
Overall Length | 1.25 in |
Depth | 1.25" |
Overall Width (mm) | 19.3 |
Overall Width (In.) | 0.76 |
Overall Height (In.) | 1.2 |
Mounting Hole Diameter (mm) | 6 |
Overall Length (mm) | 31.8 |
Overall Length (In.) | 1.25 |
Overall Height (mm) | 30.5 |
Maximum Bundle Diameter (mm) | 12.7 |
Maximum Bundle Diameter (In.) | 0.5 |
Mounting Hole Diameter (In.) | 0.25 |
Description
Latching Wire Clip, Push Mount, .50" (12.7mm) Bundle, BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black, Series: 16 (HBLFRSBK)
- PRIME WIRE & CABLE Prime Wire & Cable PB101100 3 Outlet; White Swivel Power Tap (PB101100)
- RACO Insulating Bushing, 13/32" L, 3/4" Conduit (1403)
- DWYER INSTRUMENTS Inline Infrared Sensor, Ila 20 420Ma Infrared Sensor (ILA20)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37C0375)
- Panduit Cable Clamps & Clips