Shop All Cable Clamps & Clips
Panduit
Latching Wire Clip, Push Mount, .38" (9.
Mfr # LWC38-H25-C
Zoro # G3036838
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.57"
- Width 0.58"
- Depth 0.94"
- Application Route and Secure Cords and Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LWC38-H25-C
- Zoro # G3036838
- UPC # 7498327212
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 0.57" |
Width | 0.58" |
Depth | 0.94" |
Overall Length | 0.94 in |
Maximum Bundle Diameter (In.) | 0.38 |
Mounting Hole Diameter (In.) | 0.25 |
Overall Height (In.) | 0.57 |
Mounting Hole Diameter (mm) | 6 |
Overall Height (mm) | 14.5 |
Overall Length (mm) | 23.9 |
Overall Width (mm) | 14.7 |
Overall Width (In.) | 0.58 |
Maximum Bundle Diameter (mm) | 9.6 |
Overall Length (In.) | 0.94 |
Description
Latching Wire Clip, Push Mount, .38" (9.7mm) Bundle, NAT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Vinyl Ring Terminal 3/8" Stud PK100 (14RB-38)
- MULBERRY Electrical Box, 37.3 cu in, Outlet Box, 2 Gang, Aluminum, Square (30593)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 100 ft. (2169)
- ELECTRIDUCT Anti-Skid Parking Mat with Adhesive Back- Yellow, PK 6 (SB-ED-PM-YL-6PK)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1/4 In, Pk25 (COL0409SS)
- Panduit Cable Clamps & Clips