Shop All Cable Clamps & Clips
Panduit
Latching Wire Clip, Push Mount, .25" (6
Mfr # LWC25-H25-D
Zoro # G3037958
product price: $180.99
/pk 500, $0.36/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.86"
- Color Natural
- Width 0.58"
- Height 0.47"
- Application Route and Secure Cords and Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC25-H25-D
- Zoro # G3037958
- UPC # 7498327205
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.86" |
Width | 0.58" |
Height | 0.47" |
Overall Length | 0.86 in |
Maximum Bundle Diameter (In.) | 0.25 |
Overall Length (mm) | 21.8 |
Mounting Hole Diameter (In.) | 0.25 |
Overall Length (In.) | 0.86 |
Maximum Bundle Diameter (mm) | 6.4 |
Overall Height (mm) | 22.9 |
Overall Width (mm) | 14.7 |
Overall Height (In.) | 0.9 |
Overall Width (In.) | 0.58 |
Mounting Hole Diameter (mm) | 6 |
Description
Latching Wire Clip, Push Mount, .25" (6.4mm) Bundle, NAT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 30 pc Mini Fuse Set (1489)
- RHEEM PRESSURE SWITCH (42-105499-06)
- REMINGTON INDUSTRIES 1in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 6 ft Length (1PVCHSBLA6)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Blue (HS357-S100-BLUE)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- PANDUIT Clip-On Wire Marker, 6 (PCA11-6)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- KMC Cable Clamp, 3" dia., 3/4" W, PK10 (COL3013Z1)
- Panduit Cable Clamps & Clips