Shop All Cable Clamps & Clips
Panduit
Latching Wire Clip, Push Mount, .19" (4
Mfr # LWC19-H25-M
Zoro # G3037075
product price: $322.99
/pk 1000, $0.32/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.85"
- Color Natural
- Width 0.51"
- Height 0.41"
- Application Route and Secure Cords and Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC19-H25-M
- Zoro # G3037075
- UPC # 7498327204
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.85" |
Width | 0.51" |
Height | 0.41" |
Overall Length | 0.85 in |
Overall Length (In.) | 0.85 |
Overall Length (mm) | 21.6 |
Overall Height (In.) | 0.9 |
Overall Height (mm) | 22.9 |
Overall Width (In.) | 0.51 |
Mounting Hole Diameter (In.) | 0.25 |
Maximum Bundle Diameter (In.) | 0.19 |
Maximum Bundle Diameter (mm) | 4.8 |
Overall Width (mm) | 12.8 |
Mounting Hole Diameter (mm) | 6 |
Description
Latching Wire Clip, Push Mount, .19" (4.8mm) Bundle, NAT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 5mm, NPN, NO (IGT248)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 120VAC/DC (9001KP38G9)
- PANDUIT Plate, Off White, PVC, Plates (T70PGIW)
- SQUARE D Terminal Cover, 2 PK (9070FSC2)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- EAT-IN N248-336 0.62 in. Zinc Wire Cable Clamp; Pack Of 5 (EA581509)
- Panduit Cable Clamps & Clips