Shop All Cable Clamps & Clips
Panduit
Latching Wire Clip, Push Mount, 1" (25.4
Mfr # LWC100-H25-L14
Zoro # G3038168
product price: $63.85
/pk 50, $1.28/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 1.30"
- Width 1"
- Depth 1.89"
- Application Route and Secure Cords and Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC100-H25-L14
- Zoro # G3038168
- UPC # 7498327239
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 1.30" |
Width | 1" |
Depth | 1.89" |
Overall Length | 1.89 in |
Mounting Hole Diameter (In.) | 0.25 |
Overall Length (mm) | 48 |
Overall Height (mm) | 43.2 |
Overall Width (In.) | 0.99 |
Overall Height (In.) | 1.7 |
Mounting Hole Diameter (mm) | 6 |
Overall Length (In.) | 1.89 |
Maximum Bundle Diameter (In.) | 1 |
Overall Width (mm) | 25.1 |
Maximum Bundle Diameter (mm) | 25.4 |
Description
Latching Wire Clip, Push Mount, 1" (25.4mm) Bundle, GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Circuit Breaker, B1NQ Series 25A, 2 Pole, 120/240V AC, D Curve (B1NQ2D25)
- WIEGMANN Carbon Steel Sloped Enclosure, 16 in H, 36 in W, 11 in D, NEMA 12; 13, Screw On (WC16C36)
- NOBLES/TENNANT CHARGER CORD - 6GA 25in CORD WITH 50R PLUG & HANDLE (1049591)
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 15A, Material: Nylon (515P)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M58)
- Panduit Cable Clamps & Clips