Shop All Cable Clamps & Clips
Panduit
Latching Wire Clip, Push Mount, 1" (25.4
Mfr # LWC100-H25-C
Zoro # G3036810
product price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.89"
- Color Natural
- Height 1.30"
- Width 0.99"
- Application Route and Secure Cords and Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC100-H25-C
- Zoro # G3036810
- UPC # 7498327209
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 1.89" |
Height | 1.30" |
Width | 0.99" |
Overall Length | 1.89 in |
Overall Length (In.) | 1.89 |
Overall Length (mm) | 48 |
Mounting Hole Diameter (In.) | 0.25 |
Maximum Bundle Diameter (In.) | 1 |
Mounting Hole Diameter (mm) | 6 |
Overall Height (In.) | 1.7 |
Overall Width (mm) | 25.1 |
Overall Width (In.) | 0.99 |
Overall Height (mm) | 43.2 |
Maximum Bundle Diameter (mm) | 25.4 |
Description
Latching Wire Clip, Push Mount, 1" (25.4mm) Bundle, NAT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Permaground Aluminum Ground Clamp, PK4 (AGC-1-EC)
- SQUARE D Busway, 60A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3606G)
- APPLETON ELECTRIC Conduit Outlet Body, 13 Hub, 1/2 In. (GRSSA50)
- OMRON Time Delay Relay, 24 to 48VAC/12 to 48VDC (H3CR-A8AC24-48DC12-48)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB10/20)
- Panduit Cable Clamps & Clips