Shop All Cable Clamps & Clips
Panduit
Latching Wire Clip, Adh., .75" (19.1mm)
Mfr # LWC75-A-C14
Zoro # G3036725
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.48"
- Color Gray
- Width 1.24"
- Height 0.90"
- Application Route and secure cords and cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LWC75-A-C14
- Zoro # G3036725
- UPC # 7498327232
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 1.48" |
Width | 1.24" |
Height | 0.90" |
Overall Length | 1.48 in |
Overall Height (In.) | 0.9 |
Maximum Bundle Diameter (In.) | 0.75 |
Overall Width (mm) | 31.5 |
Overall Length (In.) | 1.48 |
Overall Width (In.) | 1.24 |
Overall Length (mm) | 37.6 |
Overall Height (mm) | 22.9 |
Maximum Bundle Diameter (mm) | 19 |
Description
Latching Wire Clip, Adh., .75" (19.1mm) Bundle, GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 31 to 60A Amp Range, 600V AC/DC Volt Rating (T60060-3CR)
- GARDNER BENDER Cord/Cable Clips, Adhesive, 3 Hole, PK2 (GCC-003)
- PANDUIT Ferrule, 2 AWG, PP, 3/4in., PK50 (FSD86-16-L)
- IFM Proximity Sensor, Inductive, 4mm, PNP/NPN (IF5719)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- GAMPAK 49663 1 in. Clamp Type Cable Connector (3066529)
- Panduit Cable Clamps & Clips