Shop All Cable Clamps & Clips
Panduit
Latching Wire Clip, Adh., 1" (25.4mm) Bu
Mfr # LWC100-A-C
Zoro # G3036244
product price: $194.99
/pk 100, $1.95/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.21"
- Color Natural
- Height 1.26"
- Width 1.97"
- Application Adhesive Backed Latching Wire Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC100-A-C
- Zoro # G3036244
- UPC # 7498327197
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 2.21" |
Height | 1.26" |
Width | 1.97" |
Overall Length | 2.21 in |
Overall Length (In.) | 2.21 |
Maximum Bundle Diameter (In.) | 1 |
Overall Height (mm) | 32 |
Overall Length (mm) | 56.1 |
Overall Width (In.) | 1.97 |
Overall Height (In.) | 1.26 |
Overall Width (mm) | 50 |
Maximum Bundle Diameter (mm) | 25.4 |
Description
Latching Wire Clip, Adh., 1" (25.4mm) Bundle, NAT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535163S)
- CALBRITE Right Angle Beam Clamp, 2 in., 316 SS (S62000RA00)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- KILLARK Conduit Body Gasket, 1/2 in., Material: Neoprene Rubber (OLK-1RG)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Clip-On Wire Marker, 0 (PCA11-0)
- PANDUIT Clip-On Wire Marker, 6 (PCA11-6)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- ZORO SELECT Cable Clamp, Mounted, Screw, Natural, PK100 (6EEF0)
- Panduit Cable Clamps & Clips