Shop All Cable Clamps & Clips
Panduit
Harness Clip Edge Mount, .16" - .35" (4.
Mfr # HCME06Y12-M30
Zoro # G3036174
product price: $171.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.39 in
- Height 0.75 in
- Overall Length 0.92 in
- Application Vertical and Horizontal Loading Configurations with Integral "Spring" Holds Wire Bundles Tightly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HCME06Y12-M30
- Zoro # G3036174
- UPC # 7498370752
- Country of Origin Germany
- Category Cable Clamps & Clips
Dimensions
Width | 0.39 in |
Height | 0.75 in |
Overall Length | 0.92 in |
Overall Height (mm) | 19.2 |
Maximum Bundle Diameter (mm) | 12 |
Overall Length (In.) | 0.92 |
Maximum Bundle Diameter (In.) | 0.47 |
Mounting Hole Diameter (mm) | 8 |
Overall Length (mm) | 23.5 |
Overall Width (mm) | 10 |
Overall Width (In.) | 0.39 |
Mounting Hole Diameter (In.) | 0.31 |
Overall Height (In.) | 0.75 |
Details
Color | Black |
Application | Vertical and Horizontal Loading Configurations with Integral "Spring" Holds Wire Bundles Tightly |
Environment | Indoor |
Mount Method | Edge Clip |
Resistance Properties | Heat Resistant |
Maximum Compatible Panel Thickness (In.) | 0.15 |
Product Type | Wire Clip |
Body Material | Nylon 6.6 |
Maximum Compatible Panel Thickness (mm) | 4 |
Product Class | Cable & Conduit Supports |
Description
Harness Clip Edge Mount, .16" - .35" (4.0mm - 9.0mm) Bundle Range, HS BL Nylon 6.6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA1040-25)
- CAROL 14 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02638.85.05)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 1 Pole, 277/480V AC, C Curve (FAZ-C2/1-NA-SP)
- MCR SAFETY Gloves, Cotton, Knit Wrist, L, PK12 (8100C)
- PANDUIT Clip-On Wire Marker, 6 (PCA11-6)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Clip-On Wire Marker, 0 (PCA11-0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- MIDWEST FASTENER 9/16" x 1/2" Black Nylon Plastic Strap 10PK (64228)
- Panduit Cable Clamps & Clips