Shop All Cable Clamps & Clips
Panduit
Harness Clip Edge Mount, .16" - .35" (4.
Mfr # HCME04Y09-M30
Zoro # G3036795
product price: $242.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.39 in
- Height 0.75 in
- Overall Length 0.91 in
- Application Heat Stabilized Nylon Edge Clip, High Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HCME04Y09-M30
- Zoro # G3036795
- UPC # 7498336168
- Country of Origin Germany
- Category Cable Clamps & Clips
Dimensions
Width | 0.39 in |
Height | 0.75 in |
Overall Length | 0.91 in |
Maximum Bundle Diameter (mm) | 9 |
Overall Height (In.) | 0.75 |
Overall Height (mm) | 19.2 |
Overall Width (mm) | 10 |
Overall Length (In.) | 0.91 |
Maximum Bundle Diameter (In.) | 0.35 |
Overall Length (mm) | 23.2 |
Overall Width (In.) | 0.39 |
Details
Color | Black |
Application | Heat Stabilized Nylon Edge Clip, High Temperature |
Product Type | Wire Clip |
Environment | Indoor |
Maximum Compatible Panel Thickness (mm) | 4 |
Mount Method | Edge Clip |
Body Material | Heat Stabilized Nylon 6.6 |
Maximum Compatible Panel Thickness (In.) | 0.15 |
Resistance Properties | Heat Resistant |
Product Class | Wire Routing, Management & Protection |
Description
Harness Clip Edge Mount, .16" - .35" (4.0mm - 9.0mm) Bundle Range, HS BL Nylon 6.6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-Q21-2S)
- ZORO SELECT Thread Rod Coupling, 1/2 In, Silver, PK25 (V520 1/2EG)
- ADVANCE CABLE TIES 36 175lb UV Black Cable Tie 50/BG (AL-36-175-0-L)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- GROTE Pogo Stick, Zinc, 40" (81-0131)
- Panduit Cable Clamps & Clips