Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.8, White, PK100
Mfr # CCS31-S8-C
Zoro # G0763712
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Width 0.37"
- Minimum Operating Temperature (°C) -60
- Environment Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCS31-S8-C
- Zoro # G0763712
- UPC # 7498359993
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.37" |
Mounting Hole Diameter (In.) | 0.167 |
Overall Width (In.) | 0.37 |
Maximum Bundle Diameter (In.) | 0.31 |
Maximum Bundle Diameter (mm) | 7.9 |
Overall Height (mm) | 10.5 |
Overall Length (In.) | 0.695 |
Mounting Hole Diameter (mm) | 4.2 |
Overall Width (mm) | 9.4 |
Overall Height (In.) | 0.41 |
Overall Length (mm) | 17.65 |
Overall Length | 0.49 in |
Description
Fixed Diameter Clamp,No.8,White,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROWE Silicone Lead Wire, HV, 20 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2520-0-50)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 16 A, Reversing: No (3RT20251AC20)
- PANDUIT Clip-On Wire Marker, 6 (PCA11-6)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- ZSI SSN Loop Clamp, 3/16x1/2", 0.281" Hole, SS (SSN-03)
- Panduit Cable Clamps & Clips