Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.8, Black, PK100
Mfr # CCS12-S8-C0
Zoro # G0763660
product price: $11.15
/pk 100, $0.11/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.33"
- Color Black
- Width 0.37"
- Height 0.12"
- Material Weather Resistant Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCS12-S8-C0
- Zoro # G0763660
- UPC # 7498354886
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.33" |
Width | 0.37" |
Height | 0.12" |
Overall Length | 0.33 in |
Overall Width (mm) | 9.4 |
Maximum Bundle Diameter (In.) | 0.12 |
Overall Length (mm) | 11.25 |
Maximum Bundle Diameter (mm) | 3 |
Mounting Hole Diameter (mm) | 4.2 |
Overall Width (In.) | 0.37 |
Overall Length (In.) | 0.44 |
Mounting Hole Diameter (In.) | 0.167 |
Overall Height (mm) | 5.7 |
Overall Height (In.) | 0.22 |
Description
Fixed Diameter Clamp,No.8,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Explosion Proof Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR20)
- MELTRIC 63-38163 INLET (63-38163)
- FLUKE UL Class Fuse, DMM Series, Fast-Acting, 440mA, 1000V AC, Non-Indicating (Fluke-203411/440mA)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 20A, 600V AC, Non-Indicating (DFJ-20)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- NEWPORT FASTENERS 3/16x.140x.430 Standard Nylon Cable Clamps/Clamping Dia.: 3/16"/Hole Size: .140"/Contact.430", 2500PK (558521)
- Panduit Cable Clamps & Clips