Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.10, White, PK100
Mfr # CCH69-S10-C
Zoro # G0763557
product price: $24.35
/pk 100, $0.24/ea
$24.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.69 in
- Width 0.50"
- Material Nylon 6.6
- Minimum Operating Temperature (°F) -76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCH69-S10-C
- Zoro # G0763557
- UPC # 7498360014
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 0.69 in |
Width | 0.50" |
Mounting Hole Diameter (In.) | 0.203 |
Mounting Hole Diameter (mm) | 5.1 |
Overall Length (mm) | 29.15 |
Overall Width (mm) | 12.7 |
Maximum Bundle Diameter (In.) | 0.69 |
Overall Width (In.) | 0.5 |
Overall Height (In.) | 0.79 |
Maximum Bundle Diameter (mm) | 17.5 |
Overall Height (mm) | 20.1 |
Overall Length (In.) | 1.145 |
Overall Length | 0.75 in |
Description
Fixed Diameter Clamp,No.10,White,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Surface Raceway, LD10 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) (LD10EI6-A)
- CALCONDUIT Nipple, 1/2 in. x 2-1/2 in., GRC (876603)
- PANDUIT Ring Terminal, expanded vinyl insulation, 12, PV10-14RX-L, PK 50 (PV10-14RX-L)
- LEVITON Toggle Switch 20A 120 277V 3Way Tgle Sw Black (1223-2E)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- Panduit Cable Clamps & Clips