Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.10, Black, PK1000
Mfr # CCH50-S10-M0
Zoro # G0763539
product price: $106.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.59"
- Color Black
- Material Weather Resistant Nylon 6.6
- Height 0.50"
- Width 0.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCH50-S10-M0
- Zoro # G0763539
- UPC # 7498356611
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.59" |
Height | 0.50" |
Width | 0.50" |
Overall Length | 0.59 in |
Mounting Hole Diameter (mm) | 5.1 |
Overall Height (mm) | 15.3 |
Maximum Bundle Diameter (mm) | 12.7 |
Mounting Hole Diameter (In.) | 0.203 |
Overall Width (In.) | 0.5 |
Overall Length (In.) | 0.89 |
Overall Height (In.) | 0.6 |
Maximum Bundle Diameter (In.) | 0.5 |
Overall Width (mm) | 12.7 |
Overall Length (mm) | 22.65 |
Description
Fixed Diameter Clamp,No.10,Black,Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK NM CONNECTOR 3/8"" (49652)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282TC38)
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- MERSEN Fuse, GSA Series, Time Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA5)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- PANDUIT Clip-On Wire Marker, 0 (PCA11-0)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- ZSI SPD Loop Clamp, 1/2"x3/4" 0.406" Hole (SPD-08)
- Panduit Cable Clamps & Clips