Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.10, Black, PK100
Mfr # CCH62-S10-C0
Zoro # G0763520
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.65"
- Color Black
- Height 0.62"
- Width 0.50"
- Material Weather Resistant Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCH62-S10-C0
- Zoro # G0763520
- UPC # 7498355488
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.65" |
Height | 0.62" |
Width | 0.50" |
Overall Length | 0.65 in |
Mounting Hole Diameter (In.) | 0.203 |
Overall Length (mm) | 25.65 |
Overall Length (In.) | 1.01 |
Maximum Bundle Diameter (mm) | 15.7 |
Maximum Bundle Diameter (In.) | 0.62 |
Overall Width (mm) | 12.7 |
Overall Height (In.) | 0.72 |
Overall Width (In.) | 0.5 |
Mounting Hole Diameter (mm) | 5.1 |
Overall Height (mm) | 18.3 |
Description
Fixed Diameter Clamp,No.10,Black,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 4 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (M4-38RX)
- ZORO SELECT Strap, Nail, EMT 1 In, Pk100 (3LR60)
- NOARK Contactor, 230VAC, 1Nc Aux (CU-11-HI-3A1B)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE10X8X4NK)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- PANDUIT Clip-On Wire Marker, 6 (PCA11-6)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- Panduit Cable Clamps & Clips