Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.10, Black, PK100
Mfr # CCH19-S10-C0
Zoro # G0763371
product price: $15.65
/pk 100, $0.16/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.42"
- Color Black
- Width 0.50"
- Material Weather Resistant Nylon 6.6
- Height 0.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCH19-S10-C0
- Zoro # G0763371
- UPC # 7498354956
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.42" |
Width | 0.50" |
Height | 0.19" |
Overall Length | 0.42 in |
Maximum Bundle Diameter (mm) | 4.8 |
Overall Width (In.) | 0.5 |
Overall Height (In.) | 0.29 |
Mounting Hole Diameter (In.) | 0.203 |
Overall Length (mm) | 14.4 |
Overall Width (mm) | 12.7 |
Overall Length (In.) | 0.565 |
Overall Height (mm) | 7.4 |
Maximum Bundle Diameter (In.) | 0.19 |
Mounting Hole Diameter (mm) | 5.1 |
Description
Fixed Diameter Clamp,No.10,Black,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- GE Thermal Unit, 2.24 to 2.43A (CR123C268A)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SCO3V06)
- NVENT HOFFMAN Barrier Kit, Bolt-On, Fits 3.00x3.00, Gr (F33BK60)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- MIDWEST FASTENER 3/8" x 3/8" Black Nylon Plastic Strap 20PK (64224)
- Panduit Cable Clamps & Clips