Shop All Cable Clamps & Clips
Panduit
Fixed Dia Clamp, .69" (17.5mm) Bundle, #
Mfr # CCH69-S10-D
Zoro # G2779256
product price: $102.99
/pk 500, $0.21/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.75"
- Color Natural
- Material Nylon 6.6
- Width 0.50"
- Height 0.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCH69-S10-D
- Zoro # G2779256
- UPC # 7498358672
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.75" |
Width | 0.50" |
Height | 0.69" |
Overall Length | 0.75 in |
Mounting Hole Diameter (mm) | 5.1 |
Maximum Bundle Diameter (mm) | 17.5 |
Overall Length (In.) | 1.145 |
Overall Height (In.) | 0.79 |
Overall Height (mm) | 20.1 |
Overall Length (mm) | 29.15 |
Overall Width (mm) | 12.7 |
Mounting Hole Diameter (In.) | 0.203 |
Overall Width (In.) | 0.5 |
Maximum Bundle Diameter (In.) | 0.69 |
Description
Fixed Dia Clamp, .69" (17.5mm) Bundle, #10 Screw (M5), WH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 208/120V AC, A Curve (QO350GFI)
- RACO Cordgrip Conn, 1/2", 0.125-0.187, Alum (4801-1)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L1Ft (MC0950-10.00-RS-200-3V1)
- PRIMELINE TOOLS 5/16 in. Galvanized Cable Clamp (2 Pack) (GD 12252)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Clip-On Wire Marker, 6 (PCA11-6)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 7/8 In, Pk25 (COL1409SS)
- Panduit Cable Clamps & Clips