Shop All Cable Clamps & Clips
Panduit
Fiber Saddle, Vertical, 1.06" Bundle, White (1000 Pack), 1000PK
Mfr # VWS106-M
Zoro # G604859476
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Mounting Device
- Mounting Method Push Barb
- Color Natural
- Width 1.18 in
- For Use On 1) Use in pre-drilled .18 Inch (4.0mm) holes in panels up to .09 Inch (2.0mm) thick, (2) Smooth rounded edges eliminate potential for snagging and stress
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # VWS106-M
- Zoro # G604859476
- UPC # 7498362751
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 1.18 in |
Overall Width | 1.18 |
Overall Length | 1.65 in |
Maximum Bundle Diameter (mm) | 26.9 |
Standoff Height (mm) | 33 |
Overall Width (mm) | 30 |
Standoff Height (In.) | 1.3 |
Maximum Bundle Diameter (In.) | 1.06 |
Overall Length (In.) | 1.65 |
Overall Length (mm) | 41.9 |
Overall Width (In.) | 1.18 |
Details
Cable Clamp Type | Mounting Device |
Mounting Method | Push Barb |
Color | Natural |
For Use On | 1) Use in pre-drilled .18 Inch (4.0mm) holes in panels up to .09 Inch (2.0mm) thick, (2) Smooth rounded edges eliminate potential for snagging and stress |
Material | Nylon |
Standards | UL E136577, UL94V-2, RoHS Complaint |
Application | 1) Use in pre-drilled .18 Inch (4.0mm) holes in panels up to .09 Inch (2.0mm) thick, (2) Smooth rounded edges eliminate potential for snagging and stress |
Product Type | Mounting Device |
Environment | Indoor |
Mount Method | Push Barb |
Resistance Properties | Flame Resistant |
Product Class | Wire Routing, Management & Protection |
Description
Single saddle clip for fiber slack management and fiber patch cord routing. Accepts up to 1.06" dia (26.9mm) cable bundle. Nylon 6.6 material, natural color. Push mount into 0.184mm) pre-drilled holes in Opticom Fiber Enclosures, 1000 pc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Black (AT1503EV-BK)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-075)
- SQUARE D Miniature Circuit Breaker, EDB Series 100A, 3 Pole, 277/480V AC (EDB34100)
- OMRON Proximity Sensor, Inductive, 18mm, PNP, NO (E2F-X5F1)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- PANDUIT Clip-On Wire Marker, 6 (PCA11-6)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- QUICKCABLE Clamp for Anderson 350 Amp Connector (126303-525-001)
- Panduit Cable Clamps & Clips