Shop All Cable Clamps & Clips
Panduit
Cord Clip, Hi Temp Adh., .19" (4.8mm) Bu
Mfr # ACC19-AT-M0
Zoro # G2995635
product price: $536.99
/pk 1000, $0.54/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.76"
- Color Black
- Width 0.63"
- Height 0.25"
- Overall Length 0.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ACC19-AT-M0
- Zoro # G2995635
- UPC # 7498333645
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.76" |
Width | 0.63" |
Height | 0.25" |
Overall Length | 0.76 in |
Maximum Bundle Diameter (In.) | 0.19 |
Overall Height (mm) | 6.5 |
Overall Width (In.) | 0.63 |
Overall Length (In.) | 0.76 |
Overall Width (mm) | 16 |
Maximum Bundle Diameter (mm) | 4.8 |
Overall Height (In.) | 0.25 |
Overall Length (mm) | 19.3 |
Description
Cord Clip, Hi Temp Adh., .19" (4.8mm) Bundle, WRBL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M070)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 175A, 600V AC, Non-Indicating (LPS-RK-175SP)
- QUICKCABLE Primary Wire, 22 Gauge, Black, 100ft. (230000-100)
- HUBBELL 30A Watertight Locking Plug 3P 4W 480VAC L16-30P BK (HBL28W76BK)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- PANDUIT Clip-On Wire Marker, 6 (PCA11-6)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- Panduit Cable Clamps & Clips