Shop All Cable Clamps & Clips
Panduit
Cord Clip, Adh., .62" (15.8mm) Bundle, B
Mfr # ACC62-A-D20
Zoro # G2995818
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.24"
- Color Black
- Height 0.63"
- Width 1.12"
- Application Route and Secure Cords and Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # ACC62-A-D20
- Zoro # G2995818
- UPC # 7498358491
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 1.24" |
Height | 0.63" |
Width | 1.12" |
Overall Length | 1.24 in |
Overall Length (In.) | 1.12 |
Maximum Bundle Diameter (mm) | 15.7 |
Overall Width (In.) | 1.24 |
Overall Width (mm) | 31.4 |
Overall Height (In.) | 0.65 |
Maximum Bundle Diameter (In.) | 0.62 |
Overall Height (mm) | 16.5 |
Overall Length (mm) | 28.4 |
Description
Cord Clip, Adh., .62" (15.8mm) Bundle, BL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Black (HS357-S250-BLACK)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS10AC)
- TECHFLEX EMI 2:1, Shield Shrink 3/4", Black (H2C0.75BK)
- HUBBELL 20A Locking Plug 2P 3W 125VAC L5-20P BK (HBL2311VBK)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC50D0375)
- Panduit Cable Clamps & Clips