Shop All Cable Clamps & Clips
Panduit
Cord Clip, Adh., .19" (4.8mm) Bundle, GR
Mfr # AJC19-A-M
Zoro # G2993970
product price: $296.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Width 0.87 in
- Height 0.26 in
- Application Route and Secure Cords and Cables
- Overall Length 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # AJC19-A-M
- Zoro # G2993970
- UPC # 7498358670
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.87 in |
Height | 0.26 in |
Overall Length | 1.25 in |
Overall Height (mm) | 6.6 |
Maximum Bundle Diameter (In.) | 0.19 |
Overall Width (mm) | 22.1 |
Maximum Bundle Diameter (mm) | 4.8 |
Overall Height (In.) | 0.26 |
Overall Length (In.) | 1.25 |
Overall Width (In.) | 0.87 |
Overall Length (mm) | 31.8 |
Details
Color | Light Gray |
Application | Route and Secure Cords and Cables |
Vertical Static Load Capacity (lb) | 0.5 |
Horizontal Static Load Capacity (lb) | 0.5 |
Mount Method | Rubber Adhesive Tape |
Vertical Static Load Capacity (kg) | 0.227 |
Environment | Indoor |
Body Material | PVC |
Adhesive Material | Rubber |
Horizontal Static Load Capacity (kg) | 0.227 |
Product Type | Wire Clip |
Product Class | Wire Routing, Management & Protection |
Description
Cord Clip, Adh., .19" (4.8mm) Bundle, GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Tie, Self Cutting, 8", 50 lb., Bk, PK50 (46-308UVBSC)
- HUBBELL Boot, Weatherproof, Blk (HBL6032)
- SQUARE D Cover, 125A, 20 Poles (QOC20U100S)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (20488301)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- ZORO SELECT 1-3/4 In Dia. Rubber Cushion Clamp 0.406 Hole (COL2813Z1)
- Panduit Cable Clamps & Clips