Shop All Cable Clamps & Clips
Panduit
Cord Clip, Adh., .12"(3.2mm) Bundle, GRY
Mfr # A1C12-A-C8
Zoro # G2994996
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Height 0.23"
- Width 0.63"
- Application Hold cords, cables and tubing
- Depth 0.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # A1C12-A-C8
- Zoro # G2994996
- UPC # 7498358095
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 0.23" |
Width | 0.63" |
Depth | 0.77" |
Overall Length | 0.77 in |
Maximum Bundle Diameter (mm) | 3 |
Overall Height (In.) | 0.23 |
Overall Width (In.) | 0.63 |
Overall Length (In.) | 0.77 |
Overall Width (mm) | 16 |
Overall Height (mm) | 5.8 |
Maximum Bundle Diameter (In.) | 0.12 |
Overall Length (mm) | 19.6 |
Description
Adhesive backed "A1C" clip, 0.12" (3.2mm) bundle, light gray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 50A (6250AXXSZS-AC90)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15WR)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 50FT- Black (WL-ED-PE-150-50-BK)
- HAMMOND Galvanized Steel Enclosure, 8 in D (C3R12128SC)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC28E0375)
- Panduit Cable Clamps & Clips