Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, +
Mfr # PCA11-PLS
Zoro # G0781081
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Overall Length 1.64 ft
- Minimum Operating Temperature (°F) -22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA11-PLS
- Zoro # G0781081
- UPC # 7498393759
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Overall Length | 1.64 ft |
Overall Height (mm) | 4 |
Maximum Cable Diameter (mm) | 3.3 |
Minimum Cable Diameter (mm) | 2.8 |
Minimum Cable Diameter (In.) | 0.11 |
Maximum Cable Diameter (In.) | 0.13 |
Overall Height (In.) | 0.16 |
Overall Width (mm) | 3 |
Overall Width (In.) | 0.12 |
Description
Clip-On Wire Marker,+
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- ZORO SELECT Channel Spring Nut, 1/2 In, Silver, PK25 (V200 1/2S2)
- 3M Shrink Tubing, 0.063in ID, Clear, 4ft, PK25 (FP301-1/16-48"-CLEAR-25 PCS)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 200A (MGF324N)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- PANDUIT Clip-On Wire Marker, 6 (PCA11-6)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- GARDNER BENDER Plastic Cable Clamp, 3/4", UVB Black, PK6 (PPC-1575UVB)
- Panduit Cable Clamps & Clips