Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, 6
Mfr # PCA23-6
Zoro # G0781571
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Product Type Clip-On Wire Marker
- Overall Width (In.) 0.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA23-6
- Zoro # G0781571
- UPC # 7498393869
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Overall Width (In.) | 0.19 |
Minimum Cable Diameter (mm) | 5.8 |
Overall Width (mm) | 4.8 |
Overall Height (mm) | 7.6 |
Overall Height (In.) | 0.3 |
Minimum Cable Diameter (In.) | 0.23 |
Maximum Cable Diameter (mm) | 9.4 |
Maximum Cable Diameter (In.) | 0.37 |
Description
Clip-On Wire Marker,6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 74 cu in, Outlet Box, 3 Gang, Non-Metallic, Rectangular (7874RAC)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 50A (HBL9361)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 80A, 250V AC, Indicating (TR80RID)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- ZORO SELECT Half Clamp, Cushioned, Dia 3/16 In, PK50 (CHV0407Z1)
- Panduit Cable Clamps & Clips