Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, 4
Mfr # PCA11-4
Zoro # G0781057
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Legend Color Black
- Overall Height (In.) 0.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA11-4
- Zoro # G0781057
- UPC # 7498393753
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Overall Height (In.) | 0.16 |
Overall Width (mm) | 3 |
Minimum Cable Diameter (In.) | 0.11 |
Maximum Cable Diameter (mm) | 3.3 |
Overall Height (mm) | 4 |
Maximum Cable Diameter (In.) | 0.13 |
Minimum Cable Diameter (mm) | 2.8 |
Overall Width (In.) | 0.12 |
Description
Clip-On Wire Marker,4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 20 in W, 7 in D, NEMA 12; 13, Screw On (WC08C20)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 25A, Fast-Acting, 600V AC, Cylindrical (FWC-25A10F)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 6A, 250V AC, Non-Indicating (LPN-RK-6SP)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12, Hinged (A1614CHFL)
- PANDUIT Custom Length Banding System, 250ft (MBH-TLR)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- Panduit Cable Clamps & Clips