Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, 3
Mfr # PCA13-3
Zoro # G0781398
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Minimum Operating Temperature (°C) -30
- Overall Height (mm) 4.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA13-3
- Zoro # G0781398
- UPC # 7498393790
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Overall Height (mm) | 4.6 |
Maximum Cable Diameter (mm) | 3.8 |
Overall Height (In.) | 0.18 |
Overall Width (mm) | 3 |
Minimum Cable Diameter (In.) | 0.13 |
Maximum Cable Diameter (In.) | 0.15 |
Overall Width (In.) | 0.12 |
Minimum Cable Diameter (mm) | 3.3 |
Description
Clip-On Wire Marker,3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 3ft (P024-003)
- OMRON Relay, 4Pin, SPST, 10A, 24VDC (G2R-1A-T-DC24)
- TY-RAP 8.19" L Miniature Cable Tie NAT PK 100 (TY5242M)
- LUTRON Lutron Electronics MSCL-OP153MH-WH Maestro Occupancy Sensor White (6396642)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- PANDUIT Clip-On Wire Marker, 6 (PCA11-6)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- Panduit Cable Clamps & Clips