Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, 3
Mfr # PCA07-3
Zoro # G0780969
product price: $36.09
/ea
$36.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Overall Height (mm) 2.8
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCA07-3
- Zoro # G0780969
- UPC # 7498393714
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Overall Height (mm) | 2.8 |
Overall Height (In.) | 0.11 |
Overall Width (In.) | 0.12 |
Minimum Cable Diameter (In.) | 0.08 |
Minimum Cable Diameter (mm) | 2 |
Maximum Cable Diameter (In.) | 0.1 |
Overall Width (mm) | 3 |
Maximum Cable Diameter (mm) | 2.5 |
Description
Clip-On Wire Marker,3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARD HVAC L140-25F Limit Switch (8402-033BX)
- LEVITON Receptacle (8300-I)
- SQUARE D Fuse Clip, Cntrl, Type T/E/TF 25-200V (9070SF41A)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO (8536SCG3V03H30)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- PANDUIT Clip-On Wire Marker, 6 (PCA11-6)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- GARDNER BENDER Cable Clamp, 14 in Max Bundle Dia, Plastic, White (PPC-1525)
- Panduit Cable Clamps & Clips