Shop All Cable Clamps & Clips
Panduit
Clip-On Wire Marker, 0-9
Mfr # PCA11-0-9
Zoro # G0781020
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Black
- Material Non-Adhesive Acetal
- Features Non-adhesive
- Minimum Operating Temperature (°C) -30
- Minimum Cable Diameter (mm) 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCA11-0-9
- Zoro # G0781020
- UPC # 7498392967
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Minimum Cable Diameter (mm) | 2.8 |
Overall Width (mm) | 3 |
Minimum Cable Diameter (In.) | 0.11 |
Overall Height (In.) | 0.16 |
Maximum Cable Diameter (In.) | 0.13 |
Maximum Cable Diameter (mm) | 3.3 |
Overall Width (In.) | 0.12 |
Overall Height (mm) | 4 |
Description
Clip-On Wire Marker,0-9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Reverse, White/Black (9001KN207)
- 3M Shrink Tubing, 0.25in ID, Black, 6in, PK10 (EPS300-1/4-6"-BLACK-10-10 PC PKS)
- PANDUIT 14.5" L Intermediate Cable Tie NAT PK 1000 (PLT4I-M)
- OMRON Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 1A @ 240V AC Contact Rating (TZ-1G)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK10 (CFV0609Z1)
- Panduit Cable Clamps & Clips